missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Borosilicate Glass Frits
Intended for use with GV-Series Vacuum Filtration Systems, Whatman™ Borosilicate Glass Frits are recommended for filtration (aqueous and organic solvents) and biological analysis.
£59.10
Specifications
Description | Replacement Part for GV 050 Series Glass Vacuum Filtration Manifolds |
---|---|
Disposable | Reusable |
For Use With (Equipment) | Whatman GV050 Series Glass Vacuum Filtration System |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11364934
|
Cytiva
10442003 |
Whatman GV050 Series Glass Vacuum Filtration System |
£59.10
Each |
In Stock
Log in to see stock. |
|||||
Description
- Material: Borosilicate Glass
- For Use With (Application): Filtration (aqueous and organic solvents) and biological analysis
Specifications
Replacement Part for GV 050 Series Glass Vacuum Filtration Manifolds | |
Whatman GV050 Series Glass Vacuum Filtration System | |
Non-sterile | |
GV050/0/03 | |
Glass Frit Filter |
Reusable | |
Borosilicate Glass | |
Vacuum Filtration | |
1 Ea. |
For internal research use only. Products are not intended for diagnostic use or resale.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title