Learn More
BRAND™ Borosilicate Glass Funnel
Manufactured from borosilicate glass. BRAND™ Borosilicate Glass Funnel includes a ground or fire-polished upper rim. Short stem provides optimal filtration. Angled at 60°C.
Brand: BRAND™ 145545
33.18 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.11700kg
Description
- Manufactured from borosilicate glass.
- Ground or fire-polished upper rim.
- Short stem provides optimal filtration.
- Angled at 60°C.
Specifications
120mm | |
Borosilicate Glass | |
120mm |
16mm | |
60° |