missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Borosilicate Glass Funnel
Manufactured from borosilicate glass. BRAND™ Borosilicate Glass Funnel includes a ground or fire-polished upper rim. Short stem provides optimal filtration. Angled at 60°C.
Brand: BRAND™ 145520
This item is not returnable.
View return policy
Description
- Manufactured from borosilicate glass.
- Ground or fire-polished upper rim.
- Short stem provides optimal filtration.
- Angled at 60°C.
Specifications
55mm | |
Borosilicate Glass | |
55mm |
8mm | |
60° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Borosilicate Glass Funnel > Stem Length: 55mm
Spot an opportunity for improvement?Share a Content Correction