missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Borosilicate Glass Gas Distribution Tubes
£35.35 - £44.45
Specifications
Material | Borosilicate Glass |
---|---|
Type | Gas Distribution Tube |
Height (Metric) | 250 mm |
Quantity | 1 Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
10509981
|
Lenz Laborglasinstrumente™
07211025 |
0 μm |
£44.45
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
10519981
|
Lenz Laborglasinstrumente™
07211225 |
2 μm |
£44.45
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
11933564
|
Lenz Laborglasinstrumente™
07211125 |
1 μm |
£35.35
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
Specifications
Borosilicate Glass | |
Gas Distribution Tube | |
250 mm | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ Borosilicate Glass Gas Distribution Tubes