missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Borosilicate Glass Gas Washing Bottle without Filter Disc
£38.67 - £60.71
Specifications
Material | Borosilicate Glass, Duran Tubing |
---|---|
Type | Gas Washing Bottle |
Includes | Head |
Standard Taper Joint | NS 29/32 |
Certifications/Compliance | DIN 12596 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11836104
|
Lenz Laborglasinstrumente™
05500570 |
1000 mL |
£38.67
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
11886124
|
Lenz Laborglasinstrumente™
05500537 |
100 mL |
£45.74
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11826104
|
Lenz Laborglasinstrumente™
05500549 |
250 mL |
£48.81
Each |
In Stock
Log in to see stock. |
|||||
11896124
|
Lenz Laborglasinstrumente™
05500558 |
500 mL |
£60.71
Each |
In Stock
Log in to see stock. |
|||||
Specifications
Borosilicate Glass, Duran Tubing | |
Head | |
DIN 12596 |
Gas Washing Bottle | |
NS 29/32 | |
1 Pack |