missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Gas Washing Bottles without Head
Provides an inexpensive but effective method for the washing and drying of gases. Lenz Laborglasinstrumente™ Gas Washing Bottles without Head are manufactured from durable DURAN™ borosilicate glass.
£20.00 - £30.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Gas Washing Bottle without Head |
Includes | Socket |
Standard Taper Joint | NS 29/32 |
Height (Metric) | 200 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10548681
|
Lenz Laborglasinstrumente™
05515037 |
100 mL |
£20.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
10444491
|
Lenz Laborglasinstrumente™
05515049 |
250 mL |
£22.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10130391
|
Lenz Laborglasinstrumente™
05515058 |
500 mL |
£30.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- Acc. to DIN 12596, without head
- With socket NS 29/32
- Available in a range of capacities
- Corrosion-free and resistant to thermal shock
Specifications
Borosilicate Glass | |
Socket | |
200 mm | |
1 Pack |
Gas Washing Bottle without Head | |
NS 29/32 | |
DIN 12463 |