missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General Purpose Borosilicate Homogenizer Mortars
For use during the initial stages of sample preparation to break down and disrupt a range of materials such as animal or plant tissues, foodstuffs and soil. Fisherbrand™ General Purpose Borosilicate Homogenizer Mortars are tissue grinders manufactured from durable borosilicate glass.
£88.00 - £111.00
Specifications
Clearance (Metric) | 0.152 - 0.254mm |
---|---|
Autoclavable | Yes |
Material | Borosilicate Glass |
Product Type | Homogenizers |
Pestle Material | Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15351321
|
Fisherbrand™
|
15 mL |
£102.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
15371321
|
Fisherbrand™
|
55 mL |
£111.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
15321321
|
Fisherbrand™
|
5 mL |
£88.00
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
15331321
|
Fisherbrand™
|
10 mL |
£94.90
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
15361321
|
Fisherbrand™
|
30 mL |
£88.75
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
Description
- Autoclavable
- Available in a range of capacities
- For use with Fisherbrand Borosilicate Homogenizer Pestles
Specifications
0.152 - 0.254mm | |
Borosilicate Glass | |
Glass |
Yes | |
Homogenizers |