Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder with Stopper
Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.
Brand: Fisherbrand™
Code : 40
Additional Details : Weight : 0.81900kg
Description
Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.
- Features: sturdy hexagonal base, blue ceramic markings, wide range of capacities
- Hexagonal Stopper: heavy duty blue polypropylene with tight fit for mixing
- Class B
- Complies: DIN 12680, BS 604, ISO 4788
Specifications
Blue | |
Hexagonal | |
Borosilicate Glass | |
Class B | |
48 mm | |
Stopper | |
Stopper | |
5 mL |
Graduated Measuring Cylinder | |
±5 mL | |
ISO 4788 | |
500 mL | |
390 mm | |
Blue Ceramic | |
Polypropylene | |
Autoclavable |