Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder with Stopper
Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.
Brand: Fisherbrand™ FB55227
46.73 GBP valid until 2024-12-31
Use promo code "21757" to get your promotional price.
Description
Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.
- Features: sturdy hexagonal base, blue ceramic markings, wide range of capacities
- Hexagonal Stopper: heavy duty blue polypropylene with tight fit for mixing
- Class B
- Complies: DIN 12680, BS 604, ISO 4788
Specifications
Hexagonal | |
ISO 4788 | |
200 mm | |
Borosilicate Glass | |
50 mL | |
Blue Ceramic | |
Autoclavable |
Blue | |
Class B | |
Graduated Measuring Cylinder | |
22 mm | |
Stopper | |
1 mL | |
±1 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.