missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Graduated Cylinder with Stopper

Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.

Brand:  Fisherbrand™ FB55231

83.91 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 12075645

  • £102.00 / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Imprinted with blue ceramic graduations for enhanced visibility. Fisherbrand™ Borosilicate Glass Graduated Cylinders with Stopper provide a reliable solution for measuring and mixing liquids in a laboratory.

  • Features: sturdy hexagonal base, blue ceramic markings, wide range of capacities
  • Hexagonal Stopper: heavy duty blue polypropylene with tight fit for mixing
  • Class B
  • Complies: DIN 12680, BS 604, ISO 4788
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
ISO 4788
335 mm
Borosilicate Glass
250 mL
Blue Ceramic
Autoclavable
Blue
Class B
Graduated Measuring Cylinder
37 mm
Stopper
2 mL
±2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.