missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Haemocytometer Cover Glasses, Boro 3.3
Manufactured from borosilicate glass and complies with DIN ISO 8255 standards. BRAND™ Borosilicate Glass Haemacytometer Cover Glasses differ from ordinary cover glasses by their plain ground and polished surface.
Brand: Brand™ 723015
129.75 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Borosilicate glass, DIN ISO 8255.
- Refractive index ne = 1.52 ± 0.01, Abbe number ve = 56.5 ± 0.5. Flatness tolerance ± 3 μm.
- They differ from ordinary cover glasses by their plain ground and polished surface.
- Packing: 2 cover glasses in a plastic bag, separated by tissue paper.

Specifications
Hemacytometer Coverslip | |
20 mm | |
0.4 mm |
Borosilicate Glass | |
26 mm | |
20 x 26 mm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ Haemocytometer Cover Glasses, Boro 3.3 > Length: 20mm
Spot an opportunity for improvement?Share a Content Correction