missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Haemocytometer Cover Glasses, Boro 3.3

Product Code. p-8010048 Shop All Brand Products
Click to view available options
Length (Metric):
20 mm
24 mm
Width (Metric):
24 mm
26 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10101731

Brand: Brand™ 723014

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass and complies with DIN ISO 8255 standards. BRAND™ Borosilicate Glass Haemacytometer Cover Glasses differ from ordinary cover glasses by their plain ground and polished surface.

  • Borosilicate glass, DIN ISO 8255.
  • Refractive index ne = 1.52 ± 0.01, Abbe number ve = 56.5 ± 0.5. Flatness tolerance ± 3 μm.
  • They differ from ordinary cover glasses by their plain ground and polished surface.
  • Packing: 2 cover glasses in a plastic bag, separated by tissue paper.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hemacytometer Coverslip
Material Borosilicate Glass
Length (Metric) 24 mm
Width (Metric) 24 mm
Thickness (Metric) 0.4 mm
Dimensions (L x W) 24 x 24 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.