Learn More
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, rimless, heavy wall
Manufactured from borosilicate glass with a heavy wall design for strong resistance to heat and chemicals. Fisherbrand™ Borosilicate Glass Heavy Wall Rimless Test Tubes are ideal for chemical and biological work.
Brand: Fisherbrand™
47.69 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Additional Details : Weight : 2.50200kg
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for this work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from borosilicate glass 3.3
- Thick-walled and therefore mechanically very resistant
- With round bottom
Specifications
ISO 4142 | |
150 mm | |
100 Pack | |
16 mm |
17 mL | |
Borosilicate Glass | |
No | |
1.8 mm |