Learn More
Fisherbrand™ Borosilicate Glass Heavy Wall Rimmed Test Tubes
Manufactured from borosilicate glass with a heavy wall design for strong resistance to heat and chemicals. Fisherbrand™ Borosilicate Glass Heavy Wall Rimmed Test Tubes are ideal for chemical and biological work.
Brand: Fisherbrand™
Code : 33
Additional Details : Weight : 0.01000kg
Description
- Features: rimmed heavy walls, superior mechanical strength
- Grade: 3.3 borosilicate glass test tubes
- Complies to: ISO 4142
Specifications
ISO 4142 | |
Borosilicate Glass | |
Yes |
125 mm | |
100 Pack | |
16 mm |