Learn More
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, With Beaded Rim, heavy wall
Manufactured from borosilicate glass with a heavy wall design for strong resistance to heat and chemicals. Fisherbrand™ Borosilicate Glass Heavy Wall Rimmed Test Tubes are ideal for chemical and biological work.
Brand: Fisherbrand™
27.16 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 2.04920kg
Description
- Features: rimmed heavy walls, superior mechanical strength
- Grade: 3.3 borosilicate glass test tubes
- Complies to: ISO 4142
Specifications
ISO 4142 | |
150 mm | |
50 Pack | |
24 mm |
47 mL | |
Borosilicate Glass | |
Yes | |
1.8 mm |