missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Medium Wall Rimless Test Tube
Manufactured from borosilicate glass with a medium wall design. Fisherbrand™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for chemical and biological work.
£50.50 - £102.00
Specifications
Certifications/Compliance | ISO 4142 |
---|---|
Material | Borosilicate Glass |
Quantity | 100 Pack |
Rimmed | No |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
15842285
|
Fisherbrand™
|
16 mm | 100 mm |
£69.45
Pack of 100 |
In Stock
Log in to see stock. |
||||
15832295
|
Fisherbrand™
|
18 mm | 150 mm |
£102.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
15862275
|
Fisherbrand™
|
12 mm | 75 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Features: rimless medium walls
- Grade: 3.3 borosilicate glass test tubes
- Complies to: ISO 4142
Specifications
ISO 4142 | |
Borosilicate Glass | |
100 Pack | |
No |