missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tube
Manufactured from borosilicate glass with a medium wall design. Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for chemical and biological work.
£29.69 - £98.10
Specifications
Certifications/Compliance | ISO 4142 |
---|---|
Material | Borosilicate Glass |
Rimmed | Yes |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
15862285
|
Fisherbrand™
|
16 mm | 100 mm |
£70.10
Pack of 100 |
In Stock
Log in to see stock. |
||||
15872285
|
Fisherbrand™
|
16 mm | 125 mm |
£72.20
Pack of 100 |
In Stock
Log in to see stock. |
||||
15812285
|
Fisherbrand™
|
16 mm | 150 mm |
£87.85
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15882285
|
Fisherbrand™
|
18 mm | 150 mm |
£98.10
Pack of 100 |
In Stock
Log in to see stock. |
||||
15892285
|
Fisherbrand™
|
24 mm | 150 mm |
£62.55
Pack of 50 |
In Stock
Log in to see stock. |
||||
15882275
|
Fisherbrand™
|
12 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Features: rimmed medium walls
- Grade: 3.3 borosilicate glass test tubes
- Complies to: ISO 4142
Specifications
ISO 4142 | |
Borosilicate Glass | |
Yes |