missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tube
Manufactured from borosilicate glass with a medium wall design. Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for chemical and biological work.
Brand: Fisherbrand™
Code : 33
Additional Details : Weight : 1.57450kg
Description
- Features: rimmed medium walls
- Grade: 3.3 borosilicate glass test tubes
- Complies to: ISO 4142
Specifications
16 mm | |
125 mm | |
100 Pack |
ISO 4142 | |
Borosilicate Glass | |
Yes |