missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Square Coverslips

Product Code. 11338503 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
Length (Metric):
18 mm
20 mm
22 mm
24 mm
Width (Metric):
18 mm
20 mm
22 mm
24 mm
Unit Size:
Pack of 200
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Length (Metric) Width (Metric) Unit Size
11338503 #1 (0.13 to 0.16 mm) 24 mm 24 mm Pack of 200
12323128 #1 (0.13 to 0.16 mm) 18 mm 18 mm Pack of 200
12343138 #1.5 (0.16 to 0.19 mm) 18 mm 18 mm Pack of 200
12353138 #1.5 (0.16 to 0.19 mm) 20 mm 20 mm Pack of 200
12333128 #1 (0.13 to 0.16 mm) 22 mm 22 mm Pack of 200
12363138 #1.5 (0.16 to 0.19 mm) 22 mm 22 mm Pack of 200
12393138 #1.5 (0.16 to 0.19 mm) 24 mm 24 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11338503
Estimated Shipment: 01-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Glass Square Coverslips are available in a variety of sizes. Packed in plastic boxes to prevent breakage.

  • Manufactured from clear soda glass
  • Consistent in cut, thickness and dimensional accuracy
  • Free from blisters and flaws

Specifications

Product Type Coverslip
Shape Square
Material Soda Lime Glass
Length (Metric) 24 mm
Width (Metric) 24 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Quantity 200/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.