missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Square Coverslips
Glass Square Coverslips are available in a variety of sizes. Packed in plastic boxes to prevent breakage.
£10.00 - £19.50
Specifications
Product Type | Coverslip |
---|---|
Shape | Square |
Material | Soda Lime Glass |
Quantity | 200/Pk. |
Product Code | Brand | Length (Metric) | Width (Metric) | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Thickness (Metric) | Price | Quantity & Availability | |||
12323128
|
Fisherbrand™
|
18 mm | 18 mm | #1 (0.13 to 0.16 mm) |
£10.37
Pack of 200 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
12343138
|
Fisherbrand™
|
18 mm | 18 mm | #1.5 (0.16 to 0.19 mm) |
£10.37
Pack of 200 |
In Stock
Log in to see stock. |
|||
12353138
|
Fisherbrand™
|
20 mm | 20 mm | #1.5 (0.16 to 0.19 mm) |
£19.50
Pack of 200 |
In Stock
Log in to see stock. |
|||
12333128
|
Fisherbrand™
|
22 mm | 22 mm | #1 (0.13 to 0.16 mm) |
£10.00
Pack of 200 |
In Stock
Log in to see stock. |
|||
12363138
|
Fisherbrand™
|
22 mm | 22 mm | #1.5 (0.16 to 0.19 mm) |
£11.46
Pack of 200 |
In Stock
Log in to see stock. |
|||
11338503
|
Fisherbrand™
|
24 mm | 24 mm | #1 (0.13 to 0.16 mm) |
£11.95
Pack of 200 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
12393138
|
Fisherbrand™
|
24 mm | 24 mm | #1.5 (0.16 to 0.19 mm) |
£13.30
Pack of 200 |
In Stock
Log in to see stock. |
|||
Description
- Manufactured from clear soda glass
- Consistent in cut, thickness and dimensional accuracy
- Free from blisters and flaws
Specifications
Coverslip | |
Square | |
Soda Lime Glass | |
200/Pk. |