missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Rectangular Coverslips

Product Code. 12353128 Shop All Fisherbrand Products
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
Length (Metric):
22 mm
24 mm
Width (Metric):
26 mm
32 mm
40 mm
50 mm
Unit Size:
Pack of 100
Pack of 200

Product Code. 12353128

Only null left
Add to basket
Edge
Add to basket

Glass Rectangular Coverslips are available in a variety of sizes. Packed in plastic boxes to prevent breakage.

  • Manufactured from clear soda glass
  • Consistent in cut, thickness and dimensional accuracy
  • Free from blisters and flaws

Specifications

Product Type Coverslip
Shape Rectangle
Material Soda Lime Glass
Length (Metric) 22 mm
Width (Metric) 32 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Quantity 100 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.