missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Potter-Elvehjem Homogenizers
Designed specifically to work with softer tissue. Fisherbrand™ Potter-Elvehjem Homogenizers are manufactured from durable borosilicate glass.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.18000kg
Description
- Fully autoclavable
- Available in a range of capacities
- Grinding Clearance Pestle and Mortar of 0.076 - 0.126mm
- Manufactured using precision bore glass with a PTFE pestle
- Supplied with a stainless steel rod for use with an electric motor
- Optional stainless steel handle for manual grinding is available separately (Mfr. No. 20310)
Specifications
0.076 - 0.126mm | |
55 mL | |
Homogenizers | |
250mm |
Yes | |
Borosilicate Glass | |
125mm | |
Stainless Steel |