missing translation for 'onlineSavingsMsg'
Learn More

Scientific Glass Labs™ Borosilicate Glass Powder Funnel

Product Code. 12993591 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric)Top:
50mm
70mm
100mm
Diameter (Metric) Stem:
13mm
16mm
22mm
Length (Metric) Stem:
20mm
25mm
Unit Size:
Each

Product Code. 12993591

Only null left
Add to basket
Add to basket

Manufactured from borosilicate glass. Scientific Glass Labs™ Borosilicate Glass Powder Funnel is less likely to clog or cake when funneling powdery substances.

  • Manufactured from borosilicate glass.
  • Short stem funnel
  • Less likely to clog or cake when funneling powdery substances

Specifications

Diameter (Metric)Top 70mm
Diameter (Metric) Stem 16mm
Material Borosilicate Glass
Length (Metric) Stem 25mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.