missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Borosilicate Glass Replacement Impeller
Shop All Wheaton Science Products Products
missing translation for 'orderingAttributeHoverText'
Volume (Metric) Working:
250mL
500mL
1000mL
3000mL
6000mL
8000mL
missing translation for 'unitSize'
Each
Descripción
Magna-Flex™ microcarrier spinner flasks feature a flex type, bulb shaped glass impeller which rotates from a fixed position above the liquid level around an indentation in the base of the flask. Made of borosilicate glass with two large sidearms and screw cap closures for easy sampling. 500mL and larger units have 45mm sidearms to be used as convenient vents and ports. All flasks provide a headspace ratio of 1:1 or greater to provide maximum surface interface between culture and vessel atmosphere. A removable stainless steel pin immobilises the impeller during handling. Replacement glass impeller assemblies are available for all flasks. For use with microcarrier cultures.
Especificaciones
Especificaciones
| Material | Borosilicate Glass |
| For Use With (Application) | Microcarrier cultures |
| Includes | Two large sidearms and screw cap |
| No. per Case | 1 Each |
| Product Type | Replacement Impeller |
| Closure Type | Screw Cap |
| Volume (Metric) Working | 1000mL |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido