missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Borosilicate Glass Roller Bottle
Click to view available options
Capacity (Metric):
3450 mL
4230 mL
Description
Vessels are made to exacting tolerances to provide higher cell yields. Glass is specially selected for optical clarity, interior surface smoothness and absence of glass imperfections. Neck area is tapered to facilitate cleaning. Glass wall thickness is 2. 6mm. Vessels and deep-skirted 38-415 screw caps can be autoclaved. Caps have white styrene-butadiene rubber liner. Nominal neck I. D. is 29mm. Wheaton-33™ low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards). Supplied in packs of 4.
Specifications
Capacity (Metric) | 3450 mL |
Color | Clear |
Diameter (Metric) Inner Neck | 29 mm |
Includes | With a deep-skirted black Phenolic 38-415 screw cap with a white Styrene-butadiene Rubber line |
Material | Borosilicate Glass |
Length (Metric) | 480mm |
No. per Pack | 4Pack |
Quantity | 4Pack |
Screw Color | Black |
Screw Material | Phenolic |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'