missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Borosilicate Glass RV 10.30 Vertical-Intensive condenser with Manifold
£1185.00 - £1620.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Vertical-Intensive Condenser |
Material (Coating) | SURLYN |
Quantity | 1 Each |
Temperature (Metric) Range | -30°C to +60°C |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11895922
|
IKA™
0003741100 |
With Coating |
£1620.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
11885922
|
IKA™
0003741000 |
Without Coating |
£1185.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Specifications
Borosilicate Glass | |
SURLYN | |
-30°C to +60°C |
Vertical-Intensive Condenser | |
1 Each |