missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Borosilicate Glass RV 10.5 Reflux Distill Vertical Condensers
£1905.00 - £2090.00
Specifications
Material | Borosilicate Glass |
---|---|
Material (Coating) | SURLYN |
Quantity | 1 Each |
Temperature (Metric) Range | -30°C to +60°C |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11885932
|
IKA™
0003743100 |
Coating |
£2090.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
11875932
|
IKA™
0003743000 |
Without Coating |
£1905.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Specifications
Borosilicate Glass | |
SURLYN | |
1 Each | |
-30°C to +60°C |