missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Borosilicate Glass Separating Funnels with Solid Glass Plug and Graduations
Lenz Laborglasinstrumente™ Borosilicate Glass Separating Funnels with Solid Glass Plug and Graduations are used in liquid-liquid extractions to separate the components of a mixture into immiscible solvent phases of different densities.
£85.00 - £169.00
Specifications
Material | Borosilicate Glass |
---|---|
Graduated | Yes |
Includes | Solid Glass plug and screw thread retaining device |
Joint Number | 29/32 NS Socket |
Product Type | Separatory Funnel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10018360
|
Lenz Laborglasinstrumente™
04022070 |
1000 mL |
£169.00
Pack of 2 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
10719501
|
Lenz Laborglasinstrumente™
04022058 |
500 mL |
£133.00
Pack of 2 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
10579571
|
Lenz Laborglasinstrumente™
04022028 |
50 mL |
£85.00
Pack of 2 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- Cylindrical shape with straight discharge tube
- With NS socket and PE stopper
- With solid glass plug
- With Screwthreade retaining device
- With scale
Specifications
Borosilicate Glass | |
Solid Glass plug and screw thread retaining device | |
Separatory Funnel |
Yes | |
29/32 NS Socket |