missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Borosilicate Glass Shell Vials
Use Kimble™ Borosilicate Glass Shell Vials for storage of dry contents.
£32.90 - £277.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Ideal for Storing Dry Products |
Type | Shell Vial |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10052582
|
Kimble Chase™
60931-12 |
2 mL |
£277.00
Pack of 1440 |
Estimated Shipment: 12-09-2025
Log in to see stock. |
|||||
11873133
|
Kimble Chase™
60931-12 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Use Kimble™ Borosilicate Glass Shell Vials for storage of dry contents.
- Straight-sided
- Clear N-51A borosilicate glass
- Without caps
Specifications
Clear | |
Ideal for Storing Dry Products | |
Yes |
Borosilicate Glass | |
Shell Vial |