missing translation for 'onlineSavingsMsg'
Learn More

Scientific Glass Labs™ Borosilicate Glass Spheres

Product Code. 12771925
Click to view available options
Diameter (Metric):
3 mm
5 mm
Unit Size:
500g
This item is not returnable. View return policy

Product Code. 12771925

Brand: Scientific Glass Labs™ GS/5

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with distillation columns. Borosilicate glass construction.

  • Borosilicate glass construction
  • Supplied in 500 gram bag ready for use
  • For use with distillation columns

Specifications

Type Beads
Material Borosilicate Glass
Diameter (Metric) 5 mm
For Use With (Equipment) Distillation Columns
Quantity 500 g/bag
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.