missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Squat Form Heavy Duty Beakers
Feature heavy wall construction for increased mechanical strength. Fisherbrand™ Borosilicate Glass Squat Form Heavy Duty Beakers are made of full 3.3 expansion borosilicate glass and feature an 'easy pour' spout.
£38.55 - £124.00
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Spout |
Type | Beaker |
Graduated | Yes |
Scale | White Ceramic Scale |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15446123
|
Fisherbrand™
SPFS64005-150 |
150 mL | N/A | ||||||
15476123
|
Fisherbrand™
SPFS64005-250 |
250 mL | N/A | ||||||
15486123
|
Fisherbrand™
SPFS64005-400 |
400 mL | N/A | ||||||
15496123
|
Fisherbrand™
SPFS64005-600 |
600 mL |
£65.10
Pack of 10 Qty Price Break Available |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
15406133
|
Fisherbrand™
SPFS64005-1000 |
1000 mL | N/A | ||||||
15426133
|
Fisherbrand™
SPFS64005-2000 |
2000 mL | N/A | ||||||
Description
- Heavy wall construction for increased mechanical strength
- Full 3.3 expansion borosilicate glass
- Reinforced rim with 'easy pour' pouring spout
- Graduated in white ceramic marking area
- Uniform wall thickness for optimm optical clarity
Specifications
Borosilicate Glass | |
Beaker | |
White Ceramic Scale |
Spout | |
Yes | |
Squat Form |