missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ PerkinElmer Split / Splitless FocusLiner for AutoSystem XL (PSS injector)
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£44.05 - £168.00
Specifications
Length (Metric) | 86.2 mm |
---|---|
Product Type Specs | GC Inlet Liner |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 2 mm |
Diameter (Metric) Outer | 4 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12944041
|
Trajan Scientific and Medical™
09210101 |
5/Pk. |
£44.05
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
12934041
|
Trajan Scientific and Medical™
092101 |
5/Pk. |
£168.00
Pack of 5 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with PerkinElmer instruments
Specifications
86.2 mm | |
5/Pk. | |
4 mm |
GC Inlet Liner | |
2 mm |