missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Tall Form Beakers

Includes graduations and a spout for easy pouring. Fisherbrand™ Borosilicate Glass Tall Form Beakers are available in a variety of sizes.

Brand:  Fisherbrand™ SPFS64030-250

47.07 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.


 View more versions of this product

Product Code. 15429093

  • £70.00 / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Borosilicate glass
  • Tall form
  • Graduated
  • With spout
  • Manufactured to ISO 3819, DIN 12331
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Translucent
250 mL
Matte
Spout
Beaker
ISO 3819, DIN 12331
Tall Form
60 mm
Borosilicate Glass
120 mm
10 Pk.
Yes
White Graduated Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

    New Offer
    Save Now
  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    1

    Hours

    11

    Minutes

    43

    Seconds

    25
  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    1

    Hours

    11

    Minutes

    43

    Seconds

    25
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    31

    Hours

    11

    Minutes

    43

    Seconds

    25
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Borosilicate Glass Tall Form Beakers > Capacity: 250mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.