missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Tall Form Beakers
Includes graduations and a spout for easy pouring. Fisherbrand™ Borosilicate Glass Tall Form Beakers are available in a variety of sizes.
£11.68 - £124.00
Specifications
Color | Translucent |
---|---|
Material | Borosilicate Glass |
Finish | Matte |
Includes | Spout |
Type | Beaker |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15499083
|
Fisherbrand™
SPFS64030-50 |
50 mL |
£64.25
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11517412
|
Fisherbrand™
66593210 |
50 mL | N/A | ||||||
15409093
|
Fisherbrand™
SPFS64030-100 |
100 mL |
£64.20
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15283189
|
Fisherbrand™
SPFS64030-100 |
100 mL | N/A | ||||||
15419093
|
Fisherbrand™
SPFS64030-150 |
150 mL |
£65.15
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15429093
|
Fisherbrand™
SPFS64030-250 |
250 mL |
£69.10
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15439093
|
Fisherbrand™
SPFS64030-400 |
400 mL |
£70.90
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15449093
|
Fisherbrand™
SPFS64030-600 |
600 mL |
£72.85
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15459093
|
Fisherbrand™
SPFS64030-800 |
800 mL |
£118.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11597412
|
Fisherbrand™
FB33127OLD |
1000 mL | N/A | ||||||
15469093
|
Fisherbrand™
SPFS64030-1000 |
1000 mL |
£124.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11992223
|
Fisherbrand™
SPFS64030-1000 |
1000 mL | N/A | ||||||
15479093
|
Fisherbrand™
SPFS64030-2000 |
2000 mL |
£25.00
Each |
In Stock
Log in to see stock. |
|||||
15489093
|
Fisherbrand™
SPFS64030-3000 |
3000 mL |
£45.00
Each |
In Stock
Log in to see stock. |
|||||
11912213
|
Fisherbrand™
SPFS64030-5000 |
5000 mL |
£87.40
Each |
In Stock
Log in to see stock. |
|||||
Description
- Borosilicate glass
- Tall form
- Graduated
- With spout
- Manufactured to ISO 3819, DIN 12331
Specifications
Translucent | |
Matte | |
Beaker | |
ISO 3819, DIN 12331 | |
Tall Form |
Borosilicate Glass | |
Spout | |
Yes | |
White Graduated Scale |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title