missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Borosilicate Glass Tall Form Beaker With Spout and Graduations
Click to view available options
Capacity (Metric):
100 mL
150 mL
Description
Beakers, borosilicate glass, tall form Fisherbrand™ borosilicate glass beakers are tall form, with graduations and spout, Manufactured to ISO 3819, DIN 12331.
Specifications
Specifications
Color | Translucent |
Capacity (Metric) | 150 mL |
Material | Borosilicate Glass |
Height (Metric) | 120 mm |
Includes | Spout |
Quantity | 10 Pk. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Style | Tall Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction