missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass Tall Form Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
Unit Size:
Each
Pack of 10
Description
- Graduated
- Without spout
- Tall form
- Translucent borosilicate glass
- Matte finish
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 54 mm |
| Capacity (Metric) | 150 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 95 mm |
| Includes | Without Spout |
| Quantity | 10 Pk. |
| Type | Beaker |
| Graduated | Yes |
| Style | Tall Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction