missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Glass Screw Thread Vials, 12 x 32mm

Available with a wide R.A.M. 9mm neck (for robotic arm autosamplers) or with a narrow 8-425 neck (for narrow neck autosamplers). JG Finneran Associates™ Glass Screw Thread Vials, 12 x 32mm are available in clear or amber glass, and include options with a graduated marking spot.

Brand:  JG Finneran Associates™ 32009-1232

Code : 17

Additional Details : Weight : 0.21600kg

 View more versions of this product

Product Code. 12307059

  • £67.85 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

  • Crimp style height with the convenience of a screw thread configuration
  • Choose from clear or amber Type I borosilicate glass
  • Available with graduated marking spots, which facilitate filling vials to a desired level and viewing sample volumes
  • R.A.M.™ vials use a 9mm screw top and are designed specifically to work in robotic arm autosamplers
  • Narrow opening vials allow use of standard 8-425mm screw closures/septa, for use in autosamplers requiring narrow neck vials
Specifications

Specifications

Clear
Borosilicate Glass
Robotic arm autosamplers
9 mm R.A.M. Large Opening Screw Thread
Screw Cap
100 Pk.
9 mm
12 mm
2 mL
No
100
32 mm
Screw Thread Vial
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers