Learn More
JG Finneran Associates™ Glass Screw Thread Vials, 12 x 32mm
Available with a wide R.A.M. 9mm neck (for robotic arm autosamplers) or with a narrow 8-425 neck (for narrow neck autosamplers). JG Finneran Associates™ Glass Screw Thread Vials, 12 x 32mm are available in clear or amber glass, and include options with a graduated marking spot.
Brand: JG Finneran Associates™ 32008M-1232A
Code : 17
Additional Details : Weight : 0.23400kg
Description
- Crimp style height with the convenience of a screw thread configuration
- Choose from clear or amber Type I borosilicate glass
- Available with graduated marking spots, which facilitate filling vials to a desired level and viewing sample volumes
- R.A.M.™ vials use a 9mm screw top and are designed specifically to work in robotic arm autosamplers
- Narrow opening vials allow use of standard 8-425mm screw closures/septa, for use in autosamplers requiring narrow neck vials
Specifications
Amber | |
Borosilicate Glass | |
Autosamplers requiring narrow neck vials | |
0.5, 1.0 and 1.5 mL | |
100 | |
32 mm | |
Screw Thread Vial | |
White |
12 mm | |
2 mL | |
Yes | |
8-425 Narrow Neck Screw Thread | |
Screw Cap | |
100 Pk. | |
8 mm |