missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Weighing Funnels
Introduce powder via the tubular stem. Fisherbrand™ Borosilicate Glass Weighing Funnels are ideal for weighing small quantities of powder.
£20.95 - £27.86
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Ideal for weighing small quantities of powder |
Product Type | Weighing Funnel |
Product Code | Brand | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||||
11572902
|
Fisherbrand™
|
70 mm | 3 mL |
£20.95
Each |
In Stock
Log in to see stock. |
||||
11582902
|
Fisherbrand™
|
85 mm | 6 mL |
£23.01
Each |
In Stock
Log in to see stock. |
||||
11592902
|
Fisherbrand™
|
100 mm | 10 mL |
£27.86
Each |
In Stock
Log in to see stock. |
||||
Descrizione
Ideal for weighing small quantities of powder. Powder can be introduced via the tubular stem.Specifica
Borosilicate Glass | |
Ideal for weighing small quantities of powder | |
Weighing Funnel |