missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Low Form Heavy Duty Beaker, with Spout
Click to view available options
Capacity (Metric):
600 mL
Specifications
Color | Translucent |
Diameter (Metric) Outer | 88 mm |
Capacity (Metric) | 600 mL |
Material | Borosilicate Glass |
Finish | Matte |
Height (Metric) | 122 mm |
Includes | Spout |
Quantity | 10 Pk. |
Type | Beaker |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'