Learn More
Cole Parmer Bottle Holder
Cole Parmer Bottle Holder can be mounted to a wall, hood, or benchtop using attached double-faced tape. Will easily handle most standard wash bottles.
Brand: Cole Parmer 63526-70
Code : A0
Additional Details : Weight : 1.00000kg
Description
Cole Parmer Bottle Holder can be mounted to a wall, hood, or benchtop using attached double-faced tape. Will easily handle most standard wash bottles.
Specifications
Bottle Racks and Carriers | |
White | |
PVC | |
Non-sterile | |
76.2 mm |
Not Autoclavable | |
Bottles (4 x 3-1/8 in. dia.) | |
Mount to wall, hood, or benchtop | |
1/Pk. |