missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Bottle Top Dispenser 520 Model
Click to view available options
Volume (Metric):
10 to 100 mL
2.5 to 25 mL
5 to 50 mL
Unit Size:
Each
Specifications
Specifications
| Product Type | Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Certifications/Compliance | EN ISO 8655 |
| Volume (Metric) | 5 to 50 mL |
| Includes | Ground Glass plunger |
| Model | 525 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction