missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bottle and tube roller, variable speed 5 to 80rpm, digital display
Sleek and compact bottle/tuberoller is capable of rolling multiple sizes of tubes or bottles.
Brand: Fisherbrand™
869.89 GBP valid until 2024-12-31
Use promo code "21970" to get your promotional price.
Code : NEW
Additional Details : Weight : 6.75900kg
Description
- Adjustable speed to accomodate a variety of applications
- Stackable unit to save some bench space
- CO2 resistant, optional remote control to operate while in incubator or Biosafety cabinet
- Speed range: 0.5 to 80rpm
- Ambient Temperature: 4°C to 60°C
- Six rollers standard, up to 11
- Continuous mode
- Power supply: AC100-240V, 50-60Hz
- Timing Range: 0-999 min or continuous run
- Available Tubes or Bottles Max.: 120 mm bottles; tubes
- New weight: 6.5 Kg
Specifications
6.5 kg | |
4°C to 60°C | |
402 x 360 x 72 mm | |
6 rollers standard, up to 11 can be added |
0.5 to 80 rpm | |
10 W | |
≤95% |