Learn More
Thermo Scientific™ Bottle/Tube Roller
Safely use this sleek, compact bottle/tube roller, capable of rolling multiple size tubes or bottles, in CO2 and/or humid environments.
Brand: Thermo Scientific™ 88881004
765.37 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Description
Safely use the sleek, compact Thermo Scientific™ Bottle/Tube Roller in CO2 and/or humid environments. The Bottle/Tube Roller is capable of rolling multiple size tubes or bottles and features digital controlled speed ranging from 1- 80rpm. Maximize valuable bench or incubator space by stacking two high with the optional stacking kit. Control without disturbing incubating samples with the optional remote control, which also adds a timer function when used. Includes O Rings to ensure smooth rolling when using tubes.
- Adjustable speed accommodates a variety of applications
- Anti-corrosive, wear-resistant construction enables use in humid and CO2 environments
- Adjustable rollers accommodate a variety of tube/bottle sizes
- Stacking kit allows stacking two units, saving valuable bench space
- Optional remote control facilitates operating unit while in incubator and adds timer function
O Rings to ensure smooth rolling when using tubes
Specifications
6.5 kg | |
100/240 V, 50/60 Hz | |
4°C to 60°C | |
Rollers | |
cCSAus, CE | |
39.2°F to 140°F | |
1.1 in. | |
28 mm | |
14.2 x 2.8 in. (360 x 72 mm) | |
72 mm | |
360 mm | |
378 mm | |
6.5 kg | |
LED Roller Speed Display | |
6 rollers standard, up to 11 can be added | |
0 to 999 min., Continuous | |
2 Years |
1 to 80 rpm | |
100/240 V | |
10 W | |
14.3 lb. | |
Cord set with various plugs | |
50/60 Hz | |
≤ 4.72 in. | |
≤ 120 mm | |
2.8 in. | |
14.2 in. | |
14.9 in. | |
14.3 lb. | |
Bottle, Tube Roller | |
≤95% | |
Two high with optional kit | |
≤ 95% humidity and CO2 resistant |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.