Learn More
Thermo Scientific™ Bottle/Tube Roller
Safely use this sleek, compact bottle/tube roller, capable of rolling multiple size tubes or bottles, in CO2 and/or humid environments.
£922.17 - £1093.39
Specifications
Load Bearing Capacity (Metric) | 6.5 kg |
---|---|
Speed Range | 1 to 80 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Temperature Range (Metric) | 4°C to 60°C |
Product Code | Brand | Speed Range | Temperature Range (Metric) | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Speed Range | Temperature Range (Metric) | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||||
15248854
|
Thermo Scientific™
88881003 |
1 to 80 rpm | 4°C to 60°C | 100/240 V, 50/60 Hz | US Plug | N/A | ||||||
15258854
|
Thermo Scientific™
88881004 |
1 to 80 rpm | 4°C to 60°C | 100/240 V, 50/60 Hz | Cord set with various plugs |
£1093.39
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
Description
Safely use the sleek, compact Thermo Scientific™ Bottle/Tube Roller in CO2 and/or humid environments. The Bottle/Tube Roller is capable of rolling multiple size tubes or bottles and features digital controlled speed ranging from 1- 80rpm. Maximize valuable bench or incubator space by stacking two high with the optional stacking kit. Control without disturbing incubating samples with the optional remote control, which also adds a timer function when used. Includes O Rings to ensure smooth rolling when using tubes.
- Adjustable speed accommodates a variety of applications
- Anti-corrosive, wear-resistant construction enables use in humid and CO2 environments
- Adjustable rollers accommodate a variety of tube/bottle sizes
- Stacking kit allows stacking two units, saving valuable bench space
- Optional remote control facilitates operating unit while in incubator and adds timer function
O Rings to ensure smooth rolling when using tubes
Warranty: 2 years
Specifications
6.5 kg | |
100/240 V, 50/60 Hz | |
4°C to 60°C | |
Rollers | |
cCSAus, CE | |
50/60 Hz | |
≤ 4.72 in. | |
≤ 120 mm | |
2.8 in. | |
14.2 in. | |
14.9 in. | |
14.3 lb. | |
Bottle, Tube Roller | |
≤95% | |
Two high with optional kit | |
≤ 95% humidity and CO2 resistant |
1 to 80 rpm | |
100/240 V | |
10 W | |
14.3 lb. | |
39.2°F to 140°F | |
1.1 in. | |
28 mm | |
14.2 x 2.8 in. (360 x 72 mm) | |
72 mm | |
360 mm | |
378 mm | |
6.5 kg | |
LED Roller Speed Display | |
6 rollers standard, up to 11 can be added | |
0 to 999 min., Continuous | |
2 Years |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.