missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Bottom-of-the-Bottle™ Solvent Filters

Protect your HPLC system with Thermo Scientific™ Bottom-of-the-Bottle™ Solvent Filters.

Brand:  Thermo Scientific™ A-437

Code : 16

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 10371065

  • £42.60 / Each
Estimated Shipment: 01-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Protect your HPLC system from contamination with Thermo Scientific™ Bottom-of-the-Bottle™ Solvent Filters. The flat design ensures efficient draw. They are made from 100% PEEK polymer and include two 10µm filters. A helium sparge port and frit are incorporated for optional use.

  • Efficient draw
  • 100% PTFE polymer, including 2μm filter
  • Built-in helium sparge port and frit
  • Stainless-steel 10μm inlet filters for longer lifetime
Specifications

Specifications

Filter Kit
For 1/8 in. O.D. tubing
1/8 in. OD Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.