missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyethylene Labels Printer Tag
Brand: Brady™ 114938
Code : NEW
Additional Details : Weight : 0.11340kg
Specifications
2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Pressure-sensitive | |
Matte | |
Thermal Transfer | |
Voice and data communication, Wire and cable marking | |
1 | |
Rectangle | |
-40°C to +100°C | |
58.72 mm | |
30.63 mm | |
19.25 mm |
BMP71 Label Printer Tags | |
Gray | |
Polyethylene | |
Label Printer Tag | |
BMP™71 | |
100/Pk. | |
30.63 x 19.25 mm (W x H) | |
0.144 mm | |
19.25 x 30.63 mm | |
19.25 mm | |
30.63 mm |