missing translation for 'onlineSavingsMsg'
Learn More

Scotch™ Box Sealing Tape 311+

Product Code. p-7241261
Click to view available options
Dimensions (LxW):
66 m x 48 mm
990 m x 48 mm
Unit Size:
6 rolls

Product Code. 17731679

Brand: Scotch™ 7100220442

Only null left
Add to basket
Edge
Add to basket

This high-performance industrial packaging tape is for box sealing, splicing, recouperage and other demanding packaging applications. It offers good performance in damp and cold shipping and storage environments, even in temperatures below freezing.

  • High-performance industrial packaging tape designed for cold and damp temperatures
  • Adheres to highly recycled, corrugated boxes
  • Good performance over broad temperature ranges
  • Quick and easy application by hand, using manual dispensers or using 3M-Matic™ Case Sealers
TRUSTED_SUSTAINABILITY

Specifications

Adhesive Type Pressure-sensitive Acrylic
Color Transparent
Format Tape
Material Polypropylene
Product Type Box Sealing Tape
Dimensions (LxW) 66 m x 48 mm
Length (English) 216.5 ft.
Length (Metric) 66 m
Width (English) 1.88 in.
Width (Metric) 48 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.