missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Cleanlift™ Wire Marker Labels
For use in Asset Identification; Barcode Labelling; Wire & Cable Marking; Circuit Board Identification
Brand: Brady™ 360847
This item is not returnable.
View return policy
Description
- The Brady™ IP™ printer is a fully integrated, easy to use printer, material and software system
- Smart Cell technology allows communication between the printer, materials and ribbon
- Offers material recognition, automatic formatting and user friendly printer features for labels, sleeves, and tags
- Brady™ IP™ printer detects loaded material and ribbon and displays the user information on the LCD display
- No more calibration for notched, die cut or continuous material
- Centre justified material guides keeps a consistent print image
- USB, serial and 10/100 Ethernet is standard Critical components to Brady's™ IP™ printing system are:
- Brady™ IP™
- BradySoft™ software or LabelMark™ software
- Brady™ IP™ enabled or compatible materials
- Brady™ IP™ enabled ribbons
Specifications
IP Printer | |
Thermal Transfer | |
312.00 mm | |
Monochrome | |
This IP printer ships with a USB Cable, a power cord, a driver CD and a Codesoft Basic CD | |
64 MB | |
600 dpi | |
USB, Serial, Ethernet. Optional: WiFi | |
Asset identification, Barcode labelling, Wire and cable marking, Circuit board identification |
Monocolor LCD | |
240 mm | |
435 mm | |
IP Label Printer 600 dpi - UK | |
English | |
200 labels/day | |
LabelMark, Windows based driver for 3rd party software use, CodeSoft | |
5.90 kg | |
1 Ea. |