missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ BP1 GC Capillary Columns
Suitable for all routine analysis. Trajan Scientific and Medical BP1 GC Capillary Columns are industry standard non polar phase columns.
£312.00 - £945.00
Specifications
Type | BP1 GC Column |
---|---|
Material | 100% Dimethyl Polysiloxane |
Packing Material | BP1 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Film Thickness | Price | Quantity & Availability | |||
15258633
|
Trajan Scientific and Medical™
054068 |
30 m | 0.32 mm | 0.5 μm |
£541.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
15298623
|
Trajan Scientific and Medical™
054043 |
15 m | 0.25 mm | 0.25 μm |
£312.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
15228643
|
Trajan Scientific and Medical™
054095 |
25 m | 0.53 mm | 5 μm |
£591.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
15228633
|
Trajan Scientific and Medical™
054054 |
50 m | 0.22 mm | 1 μm |
£937.00
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
15228713
|
Trajan Scientific and Medical™
054810 |
60 m | 0.32 mm | 1 μm |
£945.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
12664945
|
Trajan Scientific and Medical™
054813 |
30 m | 0.32 mm | 1 μm |
£499.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
15218643
|
Trajan Scientific and Medical™
054092 |
30 m | 0.53 mm | 0.5 μm |
£591.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
15288623
|
Trajan Scientific and Medical™
054039 |
15 m | 0.25 mm | 0.1 μm |
£312.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
Description
- Classic cross-linked dimethyl polysiloxane technology
- Low bleed
- Non-polar
- Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines
Specifications
BP1 GC Column | |
100% Dimethyl Polysiloxane | |
BP1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title